Shop B&K PRECISION
See all product information
Create Account
Multi-Function Recorder, 2 Analog Channel
- Mfr # DAS30
- Zoro # G610865072
product price:Â
$
4,052.99
/ea
Free Shipping & Returns
Key Features
Interface
LAN, USB
Includes
25 Pin Male Connector, AC Mains Adapter 100/240 V, Backshell, Bare Wire to Banana Adapters Per Channel, CAT III Sheathed Banana Cables with Alligator Clips Per Channel, Roll of Thermal Printer Paper, Rugged Carrying Case, Screwdriver, Soft Wipe, Stylus
Number of Analog Channels
2
Measures
Current, Frequency, Thermocouples, Voltage
Power Required
15V/4A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DAS30
- Zoro #
- G610865072
- UPC #
- 817050693003
- Country of Origin
- France
- Item
- Multi-Function Recorder
- Interface
- LAN, USB
- Includes
- 25 Pin Male Connector, AC Mains Adapter 100/240 V, Backshell, Bare Wire to Banana Adapters Per Channel, CAT III Sheathed Banana Cables with Alligator Clips Per Channel, Roll of Thermal Printer Paper, Rugged Carrying Case, Screwdriver, Soft Wipe, Stylus
- Number of Analog Channels
- 2
- Measures
- Current, Frequency, Thermocouples, Voltage
- Power Required
- 15V/4A
- Measuring Capabilities
- PT100/PT1000 Sensor, Thermocouple
- Product Type
- Multi-Function Recorder
- Interface Type
- USB Host
Description
Multi-Function Recorder, Measures Current, Frequency, Thermocouples, Voltage, Number of Analog Channels 2, Interface LAN, USB, Power Required 15V/4A, Includes 25 Pin Male Connector, AC Mains Adapter 100/240 V, Backshell, Bare Wire to Banana Adapters Per Channel, CAT III Sheathed Banana Cables with Alligator Clips Per Channel, Roll of Thermal Printer Paper, Rugged Carrying Case, Screwdriver, Soft Wipe, Stylus
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.