Shop CREALITY
See all product information
Create Account
Printer Controller, Black, 1 lb
- Mfr # 4005010052
- Zoro # G610866109
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
For Use With
Color
Black
Weight
1 lb
Product Type
3D Printer Sonic Pad
For Use with Mfr Model Number
CR-10,CR-10 S4,CR-10 S5,CR-10 Smart,CR-10 Smart Pro,CR-10 V2,CR-10 V3,CR-10S Pro V2,CR-200B,CR-30,CR-6 Max,CR-6 SE,CR-M4,Ender-2 Pro,Ender-3 Max,Ender-3 Max Neo,Ender-3 Neo,Ender-3 Pro,Ender-3 S1,Ender-3 S1 Plus,Ender-3 S1 Pro,Ender-3 V2,Ender-3 V2 Neo,Ender-5 S1,Ender-6,Ender-7,Ender-S Plus,Fisun Q5,Fisun SR,Prusa Mini,Prusa Mk3s,Sermoon D1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4005010052
- Zoro #
- G610866109
- UPC #
- -
- Country of Origin
- China
Details
- For Use With
- Item
- Printer Controller
- Color
- Black
- Weight
- 1 lb
- Product Type
- 3D Printer Sonic Pad
- For Use with Mfr Model Number
- CR-10,CR-10 S4,CR-10 S5,CR-10 Smart,CR-10 Smart Pro,CR-10 V2,CR-10 V3,CR-10S Pro V2,CR-200B,CR-30,CR-6 Max,CR-6 SE,CR-M4,Ender-2 Pro,Ender-3 Max,Ender-3 Max Neo,Ender-3 Neo,Ender-3 Pro,Ender-3 S1,Ender-3 S1 Plus,Ender-3 S1 Pro,Ender-3 V2,Ender-3 V2 Neo,Ender-5 S1,Ender-6,Ender-7,Ender-S Plus,Fisun Q5,Fisun SR,Prusa Mini,Prusa Mk3s,Sermoon D1
- Compatible Product Type
- 3D Printers
- Compatible with Manufacturer Model Number
- CR-10,CR-10 S4,CR-10 S5,CR-10 Smart,CR-10 Smart Pro,CR-10 V2,CR-10 V3,CR-10S Pro V2,CR-200B,CR-30,CR-6 Max,CR-6 SE,CR-M4,Ender-2 Pro,Ender-3 Max,Ender-3 Max Neo,Ender-3 Neo,Ender-3 Pro,Ender-3 S1,Ender-3 S1 Plus,Ender-3 S1 Pro,Ender-3 V2,Ender-3 V2 Neo,Ender-5 S1,Ender-6,Ender-7,Ender-S Plus,Fisun Q5,Fisun SR,Prusa Mini,Prusa Mk3s,Sermoon D1
- Compatible Manufacturer Part Number
- CR-10,CR-10 S4,CR-10 S5,CR-10 Smart,CR-10 Smart Pro,CR-10 V2,CR-10 V3,CR-10S Pro V2,CR-200B,CR-30,CR-6 Max,CR-6 SE,CR-M4,Ender-2 Pro,Ender-3 Max,Ender-3 Max Neo,Ender-3 Neo,Ender-3 Pro,Ender-3 S1,Ender-3 S1 Plus,Ender-3 S1 Pro,Ender-3 V2,Ender-3 V2 Neo,Ender-5 S1,Ender-6,Ender-7,Ender-S Plus,Fisun Q5,Fisun SR,Prusa Mini,Prusa Mk3s,Sermoon D1
- Compatible with Mfr. Model No.
- CR-10,CR-10 S4,CR-10 S5,CR-10 Smart,CR-10 Smart Pro,CR-10 V2,CR-10 V3,CR-10S Pro V2,CR-200B,CR-30,CR-6 Max,CR-6 SE,CR-M4,Ender-2 Pro,Ender-3 Max,Ender-3 Max Neo,Ender-3 Neo,Ender-3 Pro,Ender-3 S1,Ender-3 S1 Plus,Ender-3 S1 Pro,Ender-3 V2,Ender-3 V2 Neo,Ender-5 S1,Ender-6,Ender-7,Ender-S Plus,Fisun Q5,Fisun SR,Prusa Mini,Prusa Mk3s,Sermoon D1
- Compatible Manufacturer Model Number
- CR-10,CR-10 S4,CR-10 S5,CR-10 Smart,CR-10 Smart Pro,CR-10 V2,CR-10 V3,CR-10S Pro V2,CR-200B,CR-30,CR-6 Max,CR-6 SE,CR-M4,Ender-2 Pro,Ender-3 Max,Ender-3 Max Neo,Ender-3 Neo,Ender-3 Pro,Ender-3 S1,Ender-3 S1 Plus,Ender-3 S1 Pro,Ender-3 V2,Ender-3 V2 Neo,Ender-5 S1,Ender-6,Ender-7,Ender-S Plus,Fisun Q5,Fisun SR,Prusa Mini,Prusa Mk3s,Sermoon D1
- For Use With Mfr. Model Number
- CR-10,CR-10 S4,CR-10 S5,CR-10 Smart,CR-10 Smart Pro,CR-10 V2,CR-10 V3,CR-10S Pro V2,CR-200B,CR-30,CR-6 Max,CR-6 SE,CR-M4,Ender-2 Pro,Ender-3 Max,Ender-3 Max Neo,Ender-3 Neo,Ender-3 Pro,Ender-3 S1,Ender-3 S1 Plus,Ender-3 S1 Pro,Ender-3 V2,Ender-3 V2 Neo,Ender-5 S1,Ender-6,Ender-7,Ender-S Plus,Fisun Q5,Fisun SR,Prusa Mini,Prusa Mk3s,Sermoon D1
- Compatible with Manufacturer Model No.
- CR-10,CR-10 S4,CR-10 S5,CR-10 Smart,CR-10 Smart Pro,CR-10 V2,CR-10 V3,CR-10S Pro V2,CR-200B,CR-30,CR-6 Max,CR-6 SE,CR-M4,Ender-2 Pro,Ender-3 Max,Ender-3 Max Neo,Ender-3 Neo,Ender-3 Pro,Ender-3 S1,Ender-3 S1 Plus,Ender-3 S1 Pro,Ender-3 V2,Ender-3 V2 Neo,Ender-5 S1,Ender-6,Ender-7,Ender-S Plus,Fisun Q5,Fisun SR,Prusa Mini,Prusa Mk3s,Sermoon D1
- Compatible Pump Manufacturer Part Number
- CR-10,CR-10 S4,CR-10 S5,CR-10 Smart,CR-10 Smart Pro,CR-10 V2,CR-10 V3,CR-10S Pro V2,CR-200B,CR-30,CR-6 Max,CR-6 SE,CR-M4,Ender-2 Pro,Ender-3 Max,Ender-3 Max Neo,Ender-3 Neo,Ender-3 Pro,Ender-3 S1,Ender-3 S1 Plus,Ender-3 S1 Pro,Ender-3 V2,Ender-3 V2 Neo,Ender-5 S1,Ender-6,Ender-7,Ender-S Plus,Fisun Q5,Fisun SR,Prusa Mini,Prusa Mk3s,Sermoon D1
- Compatible Mfr. Model Number
- CR-10,CR-10 S4,CR-10 S5,CR-10 Smart,CR-10 Smart Pro,CR-10 V2,CR-10 V3,CR-10S Pro V2,CR-200B,CR-30,CR-6 Max,CR-6 SE,CR-M4,Ender-2 Pro,Ender-3 Max,Ender-3 Max Neo,Ender-3 Neo,Ender-3 Pro,Ender-3 S1,Ender-3 S1 Plus,Ender-3 S1 Pro,Ender-3 V2,Ender-3 V2 Neo,Ender-5 S1,Ender-6,Ender-7,Ender-S Plus,Fisun Q5,Fisun SR,Prusa Mini,Prusa Mk3s,Sermoon D1
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Wire Color
- Black
Description
Printer Controller,Black,1 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.