2U 15D SOLID RACK SHELF
- Mfr # RASU190315BK1
- Zoro # G610897875
product price:Â
$
75.59
/ea
Key Features
Material
Steel
Color
Black
Features
Additional Description
2U Cantilever Solid Shelf - 15" dp - 100 lbs rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RASU190315BK1
- Zoro #
- G610897875
- UPC #
- 62398003048
- Country of Origin
- Canada
- Item
- Accessories
- Material
- Steel
- Color
- Black
- Features
- Additional Description
- 2U Cantilever Solid Shelf - 15" dp - 100 lbs rated
Description
2U Cantilever Solid Shelf - 15 in. dp - 100 lbs rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.