Barcode Label Printer
- Mfr # WWCLP1001
- Zoro # G610935294
product price:Â
$
2,810.99
/ea
Free Shipping & Returns
Key Features
Printer Series
CL4NX +
Max. Print Width
4.09 in
Printer Resolution
203 dpi
Print Speed
14 in/sec
Barcode Printer Type
Industrial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WWCLP1001
- Zoro #
- G610935294
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Max. Print Width
- 4.09 in
Details
- Item
- Barcode Label Printer
- Printer Series
- CL4NX +
- Printer Resolution
- 203 dpi
- Print Speed
- 14 in/sec
- Barcode Printer Type
- Industrial
- Wire Communication
- Wired
- Print Technology
- Direct Thermal, Thermal Transfer
- Dispensing Style
- Tear Off
Description
Barcode Label Printer, Industrial Barcode Printer Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 14 in/sec Print Speed, Tear Off Dispensing Style, Wired Wire Communication, Printer Series CL4NX +
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.