Shop COUNCIL TOOL
See all product information
Create Account
Handle
- Mfr # SU150PKRN28S
- Zoro # G610936901
product price:Â
$
63.95
/ea
Sold in multiples of 6 for
$383.70
Key Features
Handle Material
Wood
Handle Length
28 in
Tip Type/Size
1.5# Pickaroon Straight
Application
Brush Clearing, Dragging/Skidding Small Logs/Branches, Driving/Pounding Felling and Bucking Wedges, Moving, Sorting and Carrying Split Firewood/Complete Rounds, Positioning Logs on a Sawmill, Pulling/Picking Firewood Out of the Bed of a Truck, Rolling Logs, Tail-Boarding and Piling Slab Wood
Product Type
Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SU150PKRN28S
- Zoro #
- G610936901
- UPC #
- -
- Country of Origin
- United States
- Handle Material
- Wood
- Item
- Handle
- Application
- Brush Clearing, Dragging/Skidding Small Logs/Branches, Driving/Pounding Felling and Bucking Wedges, Moving, Sorting and Carrying Split Firewood/Complete Rounds, Positioning Logs on a Sawmill, Pulling/Picking Firewood Out of the Bed of a Truck, Rolling Logs, Tail-Boarding and Piling Slab Wood
- Product Type
- Handle
Dimensions
- Handle Length
- 28 in
- Tip Type/Size
- 1.5# Pickaroon Straight
Description
Handle, Handle Material Wood, Product Type Handle, Handle Length 28 in, Tip Type/Size 1.5# Pickaroon Straight, Application Brush Clearing, Dragging/Skidding Small Logs/Branches, Driving/Pounding Felling and Bucking Wedges, Moving, Sorting and Carrying Split Firewood/Complete Rounds, Positioning Logs on a Sawmill, Pulling/Picking Firewood Out of the Bed of a Truck, Rolling Logs, Tail-Boarding and Piling Slab Wood
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.