This item is Discontinued.

This item is Discontinued.
Alpha Flex Screen Protector For Samsung Galaxy S23 Plus , Clear (Discontinued)
Mfr #
77-91265
Zoro #
G610947006
UPC # 840304714476
Country of Origin China
Category Cell Phone Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 77-91265
- Zoro #
- G610947006
- UPC #
- 840304714476
- Country of Origin
- China
Dimensions
- Length
- 0.89 in
- Width
- 4.29 in
Details
- Material
- Plastic, Rubber
- Color
- CLEAR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.