Block Magnet, Ceramic, 10 lb.
- Mfr # 250X1X2C8
- Zoro # G6109634
product price:Â
$
1.75
/ea
Key Features
Material
Ceramic
Max. Pull
10 lb
Thickness
0.25 in
Overall Length
2 in
Overall Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 250X1X2C8
- Zoro #
- G6109634
- UPC #
- 682241231001
- Country of Origin
- China
- Material
- Ceramic
- Max. Pull
- 10 lb
- Item
- Ceramic Magnets
- Stability Temp.
- 480 Degrees F
- Color
- Black
- Weight Capacity
- 5 lb
- Pull Force - Maximum
- 10 lbf
- Shape
- Rectangular
- Stability Temperature
- 480 Degrees F
- Magnetized Direction
- Through Thickness
- Shell Material
- Ceramic
- Wire Color
- Black
- Traction Material
- Ceramic
Dimensions
- Thickness
- 0.25 in
- Overall Length
- 2 in
- Overall Width
- 1 in
- Overall Height
- 1/4 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Block Magnet, Material Ceramic 8, Max. Pull 10 lb., Thickness 1/4 In., Overall Length 2 In., Overall Width 1 In., Overall Height 1/4 In., Stability Temp. 480 Degrees F
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.