Shop IMPACTO
See all product information
Create Account
Puncture-Resistant Insoles, Black/Red, PR
- Mfr # ARMORSTEPB
- Zoro # G610988726
product price:Â
$
34.15
/pr
Key Features
Gender
Unisex
Material
Foam, Nylon, Steel
Size
Men's 7 to 8; Women's 9 to 10
Features
Fits most types of work boots and shoes
Prevents
Fatigue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARMORSTEPB
- Zoro #
- G610988726
- UPC #
- 628167209205
- Country of Origin
- Canada
- Item
- Insole
- Gender
- Unisex
- Material
- Foam, Nylon, Steel
- Features
- Fits most types of work boots and shoes
- Prevents
- Fatigue
- Color
- Black, Red
- Toe Shape
- Round
- Standards
- ASTM F2412-18/F2413-17
- Shell Material
- Foam, Nylon, Steel
- Wire Color
- Black, Red
- Traction Material
- Foam, Nylon, Steel
Dimensions
- Size
- Men's 7 to 8; Women's 9 to 10
- Arch Height
- High
- For Womens Shoe Size - Maximum
- 10
- For Mens Shoe Size - Maximum
- 8
- For Mens Shoe Size - Minimum
- 7
- For Womens Shoe Size - Minimum
- 9
- Fits Chest Size
- Fits most types of work boots and shoes
Description
Insole, Unisex, Size Men's 7 to 8; Women's 9 to 10, Foam, Nylon, Steel, Black, Red, High Arch Height, Round Toe Shape, Prevents Fatigue, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.