Digital Timer, Count Down, 7days
- Mfr # 0864515
- Zoro # G611118818
product price:Â
$
55.79
/ea
Key Features
Operation Mode
8 Days
Number of Channels
1
Accuracy
+/-9 Seconds per Day
Features
Battery Backup Memory Saves Programs if Power Fails
Overall Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0864515
- Zoro #
- G611118818
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 2 in
- Overall Width
- 3 in
- Manufacturer Warranty Length
- 1 yr
- Overall Height
- 4 in
- Fits Chest Size
- Battery Backup Memory Saves Programs if Power Fails
Details
- Item
- Electronic Timer
- Operation Mode
- 8 Days
- Number of Channels
- 1
- Accuracy
- +/-9 Seconds per Day
- Features
- Battery Backup Memory Saves Programs if Power Fails
- Count Direction
- Count Down
- Clock Function Included
- Yes
- Calibration Certificate Type
- NIST Traceable with Data
- Digital Display Screen Type
- LCD
- Minimum Time Setting
- 1 sec
- Alarm Type
- Visual
- Number of Batteries Required
- 2
- Maximum Time Setting
- 7 days
- Display Type
- Digital
Description
Digital Programmable Timer, Features Battery Backup Memory Saves Programs if Power Fails, Overall Depth 2 in, Overall Diameter Not Applicable, Overall Height 4 in, Overall Width 3 in, Digital Display Screen Type LCD, Alarm Type Visual, Display Type Digital, Maximum Time Setting 7 days, Minimum Time Setting 1 sec, Count Direction Count Down, Number of Channels 1, Clock Function Included Yes, Calibration Certificate Type NIST Traceable with Data, Number of Batteries Required 2
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.