Hygrostat
- Mfr # SCE-HYGRO
- Zoro # G611154236
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Dimension
3 in. H x 2 in. W x 2 in. L
Height
3 in
Width
2 in
Standards
UL Component Recognized
Application
Designed to regulate relative air humidity in enclosures. Mechanical hygrostats can operate with heaters, fans, or warning lights. Adjustable set point range of 40 to 90% humidity, maximum switch capacity 250VAC.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCE-HYGRO
- Zoro #
- G611154236
- UPC #
- -
- Country of Origin
- Malta
- Item
- Hygrostat
- Standards
- UL Component Recognized
- Application
- Designed to regulate relative air humidity in enclosures. Mechanical hygrostats can operate with heaters, fans, or warning lights. Adjustable set point range of 40 to 90% humidity, maximum switch capacity 250VAC.
- Notes
- UL File # E358385
- Description
- Hygrostat
Dimensions
- Dimension
- 3 in. H x 2 in. W x 2 in. L
- Height
- 3 in
- Width
- 2 in
- Depth
- 2.00"
- Length
- 2 in
Description
- •Designed to regulate relative air humidity in enclosures. Mechanical hygrostats can operate with heaters, fans, or warning lights. Adjustable set point range of 40 to 90% humidity, maximum switch capacity 250VAC.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.