This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS-272X60
- Zoro #
- G611178201
- UPC #
- -
- Country of Origin
- United States
- Item
- Solid Retention Knob
- Coolant Fed
- Non-Coolant Through
- Knob Angle
- 60 Degrees
- Number of O-Ring(s)
- 0
Description
PS-272X60, BT45 Solid Retention Knob with a 60 Degree angle
- •Manufactured utilizing AMS-6274/AISI-8620 alloy steel
- •Each retention knob is carburized (hardened) to 58-62HRC with a case depth of .020-.030. Core hardness 40HRC
- •Threads are single pointed to ensure full thread depth is achieved. Our process ensures high concentricity and balanced threads
- •All Retention Knobs surface (Not just the mating surface) have a precision finish of 32 RMA micro or better