This item is Discontinued.

Tj Davies Co Solid Retention Knob PS-481X15

This item is Discontinued.

Tj Davies Co

Solid Retention Knob (Discontinued)

Mfr # PS-481X15
Zoro # G611178287
Country of Origin United States
Category Knobs
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PS-481X15
Zoro #
G611178287
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M16-2
Overall Length
2.007 in
Flange to Knob Length
1.023 in
Taper Size
CAT40
Neck Dia.
0.549 in
Flange to Angle Length
0.787 in

Details

Item
Solid Retention Knob
Coolant Fed
Non-Coolant Through
Number of O-Ring(s)
0
Knob Angle
15 Degrees

Description

PS-481X15, CAT40 Solid Retention Knob with a 15 Degree angle


  • •Manufactured utilizing AMS-6274/AISI-8620 alloy steel
  • •Each retention knob is carburized (hardened) to 58-62HRC with a case depth of .020-.030. Core hardness 40HRC
  • •Threads are single pointed to ensure full thread depth is achieved. Our process ensures high concentricity and balanced threads
  • •All Retention Knobs surface (Not just the mating surface) have a precision finish of 32 RMA micro or better

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.