Hand Tool Sharpener
- Mfr # 378340-1003
- Zoro # G611207321
product price:Â
$
6.89
/ea
Key Features
Color
Orange
Overall Height
1/3 in
Overall Length
6 3/25 in
Material
Plastic, Steel
Overall Width
79/100 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 378340-1003
- Zoro #
- G611207321
- UPC #
- 046561783402
- Country of Origin
- China
Dimensions
- Overall Height
- 1/3 in
- Overall Length
- 6 3/25 in
- Overall Width
- 79/100 in
- Wire Rope Length
- 6 3/25 in
- Length
- 6 3/25 in
Details
- Item
- Blade Sharpener
- Color
- Orange
- Material
- Plastic, Steel
- Compatible Manufacturer Number
- 01-004250J, 1066545, 140160-1005, 140160-1008, 194510-1045, 198080-1006, 199110-1007, 339950, 34527797J, 362080-1001, 392230-1006, 392861-1002, 710300-1002, 710400-1003, 710610-1002, 710620-1002, 710630-1002, 710640-1002, 770010-1001, 770020-1001, 770050-1001, 770220-1001
- Product Type
- Sharpener
- Compatible Product Type
- Blade
- Shell Material
- Plastic, Steel
- Wire Color
- Orange
Description
Blade Sharpener, Product Type Sharpener, Compatible Manufacturer Number 01-004250J, 1066545, 140160-1005, 140160-1008, 194510-1045, 198080-1006, 199110-1007, 339950, 34527797J, 362080-1001, 392230-1006, 392861-1002, 710300-1002, 710400-1003, 710610-1002, 710620-1002, 710630-1002, 710640-1002, 770010-1001, 770020-1001, 770050-1001, 770220-1001, Compatible Product Type Blade
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.