Shop STANDARD IGNITION
See all product information
Create Account
Distributor Cap
- Mfr # DR-437
- Zoro # G611247891
product price:Â
$
20.15
/ea
Key Features
Type
Distributer Cap
Material
Brass
Distributor Cap Contacts Material
Polypropylene
Tower Position
Vertical
Terminal Quantity
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DR-437
- Zoro #
- G611247891
- UPC #
- 91769004965
- Country of Origin
- United States
Details
- Type
- Distributer Cap
- Material
- Brass
- Distributor Cap Contacts Material
- Polypropylene
- Tower Position
- Vertical
- Terminal Quantity
- 5
- Distributor Cap Color
- Black
- Mount Type
- Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.