Shop VIKAN
See all product information
Create Account
9.4 in. Basic Wall Bracket, Orange
- Mfr # 6157
- Zoro # G611397541
product price:Â
$
35.99
/ea
Key Features
Length (In.)
2.2
Width (In.)
2.6
Depth (In.)
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6157
- Zoro #
- G611397541
- UPC #
- 5705020061578
- Country of Origin
- Denmark
- Color
- Orange
Description
Stainless steel wall bracket featuring ultra-hygienic design. A special mount ensures distance to the wall, ensuring easy cleaning between the bracket and wall. Store cleaning tools on wall brackets to increase their durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.