Shop ALL GEAR
See all product information
Create Account
Rigging Sling
- Mfr # AG12SPES5812DMR
- Zoro # G611508831
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Color
Yellow
Product Type
Rope Sling
Sling Adjustability
Fixed
Rope Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AG12SPES5812DMR
- Zoro #
- G611508831
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rope Diameter
- 5/8 in
- Sling Length - Maximum
- 12 ft
- Ring Size Included
- 1 1/8 in
Details
- Item
- Rope Sling
- Material
- Polyester
- Color
- Yellow
- Product Type
- Rope Sling
- Sling Adjustability
- Fixed
- Visual Indicators
- Color Coded
- Working Load Limit
- 2,880 lb
- Resistance Properties
- Abrasion-Resistant
- End Type
- Low Friction Ring
- Shell Material
- Polyester
- Wire Color
- Yellow
Description
Rope Sling, Material Polyester, Rope Diameter 5/8 in, Working Load Limit 2,880 lb, Sling Length - Minimum Not Applicable, Sling Length - Maximum 12 ft, Product Type Rope Sling, Sling Adjustability Fixed, End Type Low Friction Ring, Ring Size Included 1 1/8 in, Visual Indicators Color Coded, Coating Type Urethane, Color Yellow, Resistance Properties Abrasion-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.