Shop LINCOLN ELECTRIC
See all product information
Create Account
Virtual Reality Headset
- Mfr # K5338-1
- Zoro # G611769614
product price:Â
$
3,448.99
/ea
Free Shipping & Returns
Key Features
For Use With
5G Dual Band, Monitor/TV display is a Wireless Display Receiver, requiring HDMI and USB ports
Features
Includes
AC Adapter, Pico Neo3 Pro User Guide, Pico Neo3 Pro VR Headset, Pre-loaded Lincoln Electric Module Software, Two Hand Controllers with (2) AA Batteries in each Plus Wrist Lanyards, USB-C Cable
Welding Processes
GMAW, SMAW
Depth
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K5338-1
- Zoro #
- G611769614
- UPC #
- 015082984612
- Country of Origin
- China
- Item
- Virtual Reality Headset
- For Use With
- 5G Dual Band, Monitor/TV display is a Wireless Display Receiver, requiring HDMI and USB ports
- Features
- Includes
- AC Adapter, Pico Neo3 Pro User Guide, Pico Neo3 Pro VR Headset, Pre-loaded Lincoln Electric Module Software, Two Hand Controllers with (2) AA Batteries in each Plus Wrist Lanyards, USB-C Cable
- Welding Processes
- GMAW, SMAW
- Tracked Technique Parameters
- Travel Speed, Angle, CTWD
- Input Voltage
- Battery Powered
- Weight
- 1.1 lb
- Application
- Welding
- Phase
- Single
- Joint Type
- Lap Joint, T-Joint
- Process
- MIG Welding (GMAW), Stick Welding (SMAW)
- Product Type
- Virtual Reality Headset
- Compatible Product Type
- 5G Dual Band, Monitor/TV display is a Wireless Display Receiver, requiring HDMI and USB ports
Dimensions
- Depth
- 10 in
- Width
- 15 in
- Display Size
- 5 1/2 in
- Height
- 14 in
- Overall Width
- 15 in
- Overall Height
- 14 in
- Overall Depth
- 10 in
- Fits Chest Size
Description
Virtual Reality Headset, Phase Single, Application Welding, Power Cord Length Not Applicable, Display Size 5 1/2 in, Features Engaging and Immersive Student Experience from the Moment You Put the Voyage Headset On, You will be Immersed in a Virtual Amusement Park that Provides a Unique Setting for a Student to Learn the Basics of Welding, Internet Connectivity is Not Required. Software is Delivered in Kiosk Mode, This Interactive Environment Removes Distractions and Sustains Interest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.