Hand Knobs, Eight-Lobed Knobs
- Mfr # 6303240
- Zoro # G611892848
product price:Â
$
3.19
/ea
Sold in multiples of 3 for
$9.57
Key Features
Color
Black
Thread Size
M8
Overall Height
26 mm
Standards
RoHS
Handle Type
8 Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6303240
- Zoro #
- G611892848
- UPC #
- 664423196551
- Country of Origin
- Italy
- Color
- Black
- Item
- Hand Knobs; Eight-Lobed Knobs
- Standards
- RoHS
- Handle Type
- 8 Point
- Seal Temperature - Maximum
- 230 Degrees F
- Measurement System
- Metric
- Thread Material
- Brass
- Handle Material
- Plastic
- Features
- Glass Filled, Matte Finish, Temperature Resistant upto 230 Degrees F (110 Degrees C)
- Tap Type
- Through Hole
- Wire Color
- Black
Dimensions
- Thread Size
- M8
- Overall Height
- 26 mm
- Handle Diameter
- 45 mm
- Thread Length
- 18 mm
- Base Diameter
- 22 mm
- Base Height
- 12 mm
- Fits Chest Size
- Glass Filled, Matte Finish, Temperature Resistant upto 230 Degrees F (110 Degrees C)
Description
Hand Knob
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.