Shop J.W. WINCO
See all product information
Create Account
316SS , Star Hand Knobs
- Mfr # 6336-A4-32-M6-E-PL
- Zoro # G611892930
product price:Â
$
29.79
/ea
Key Features
Thread Size
M6
Standards
AISI, RoHS
Overall Height
20 mm
Handle Type
Star
Base Diameter
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6336-A4-32-M6-E-PL
- Zoro #
- G611892930
- UPC #
- 664423608948
- Country of Origin
- China
- Standards
- AISI, RoHS
- Item
- 316 Stainless Steel Hand Knobs; 316 Stainless Steel Star Knobs
- Handle Type
- Star
- Thread Material
- Stainless Steel
- Features
- Measurement System
- Metric
- Handle Material
- Stainless Steel
- Tap Type
- Blind Hole
Dimensions
- Thread Size
- M6
- Overall Height
- 20 mm
- Base Diameter
- 12 mm
- Thread Length
- 12 mm
- Base Height
- 9 mm
- Handle Diameter
- 32 mm
- Fits Chest Size
Description
Stainless Steel Hand Knobs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.