Shop BULBRITE
See all product information
Create Account
50W Dimmable Clear T4 Mini-Candelabra E11 Halogen Light Bulbs, 5PK
- Mfr # 860796
- Zoro # G611906842
product price:Â
$
33.15
/pk of 5, $6.63/ea
Key Features
Voltage
120
Watts
50
Bulb Base Type
E11 Mini-Candelabra Screw
Dimmable
Yes
Lumens
950
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 860796
- Zoro #
- G611906842
- UPC #
- 739698890975
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 50
- Bulb Base Type
- E11 Mini-Candelabra Screw
- Dimmable
- Yes
- Lumens
- 950
- Bulb Color Temp.
- 2900K
- Color
- Soft White Light
- Bulb Type
- T4
- Bulb Finish
- Clear
- Average Bulb Life
- 2000
- CRI
- 100
- Base
- E11
- Enclosed Rated
- No
- Wattage @ Design Voltage
- 50
- Color Temp
- 2900K
- Finish
- Clear
- Lumen
- 950
Description
Bulbrite dimmable halogen T4 bulbs are the perfect replacement for any incandescent chandelier bulb due to their sleek design, and light output. Perfect for line voltage pendants, fans, chandeliers, portable lamps, and track lighting applications. Full UV stop means they are safe to use indoors. These types of dimmable bulbs are often seen in commercial and residential settings in overhead lighting or rooms of the home where white halogen light is desired.
- SPECIFICATIONS: Included in this package are five individual 50 watt halogen bulbs. Each T4 mini bulb has a clear glass finish. These candelabra tube shaped bulbs have a mini-candelabra E11 screw base and are fully dimmable. Each is rated at 2900K. Dimensions are 2.25 x 0.50 inches.
- UV SAFE: Halogen bulbs are known to emit harmful UVA and UVB rays. These tiny bulbs have a full UV stop, meaning you won't have to worry about the effects of UV light when in use. As such, these bulbs are also perfectly safe to use indoors and in any commercial or residential setting.
- Fully Dimmable and works with most dimmer switches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.