Shop EATON
See all product information
Create Account
LegendPlate, Off, Black/Black, Rectangular
- Mfr # M22S-ST-GB5
- Zoro # G6119215
product price:Â
$
5.69
/ea
Key Features
Material
Polyester
Height
1.97 in
Width
1.3 in
For Use With
Eaton C22 and M22 Pushbuttons
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M22S-ST-GB5
- Zoro #
- G6119215
- UPC #
- 786685899985
- Country of Origin
- Germany
Dimensions
- Height
- 1.97 in
- Width
- 1.3 in
- Diameter
- 22 mm
- Operator Size
- 22 mm
- Size
- 22.5 mm
- Product Diameter
- 1.18 in
- Product Height
- 1.38 in
- Overall Height
- 1 7/16 in
- Manufacturer Warranty Length
- 18 mo
- Overall Width
- 1 5/16 in
- Compatible Panel Cutout Diameter
- 22 mm
Description
Legend Plate, Rectangular, Legend Off, For Use With Eaton C22 and M22 Pushbuttons, Legend/Background Color Black, Material Polyester, Height 1.97 in, Width 1.3 in, Diameter 22 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.