This item is Discontinued.

This item is Discontinued.
Pacer 16-14 AWG Heat Shrink Butt Connector - 3 Pack (Discontinued)
Mfr #
TBSE14-3
Zoro #
G611928325
UPC # 840248206747
Country of Origin United States
Category Wire Connectors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TBSE14-3
- Zoro #
- G611928325
- UPC #
- 840248206747
- Country of Origin
- United States
- Item
- Butt Splice Wire Connector
- Type
- Butt Splice
- Termination Style
- Crimp
Description
16-14 AWG Heat Shrink Butt Connector - 3 Pack Butt splices are crimp connectors used to safely connect one or more wires to another wire. Step-down butt splices are meant to connect a higher-gauge wire to a lower-gauge wire. They could also be used to connect two or more smaller-gauge wires to a single wire. When selecting which type to get, pay special attention to whether they are epoxy lined or not. Many manufacturers do not line the interior of their butt splices with meltable glue. This epoxy reacts to heat and expands, creating a superior, environmentally sealed connection. Features:Made from tinned copper and various insulations Up to 600 Volts Not applicable to all styles Operating Temp: -55°C to 125°C UL, CSA, RoHS Compliant Benefits & ProtectionsImpact Resistant Multiple Uses Long Term Protection Easy to Install Specifications:Wire Range: #16-14 AWG Insulation Color: Blue Max Wire Insulation Outer Diameter inch: 0.21in Package Size: Three
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.