Shop MOSMATIC
See all product information
Create Account
Surface Cleaner
- Mfr # 78.299
- Zoro # G611974766
product price:Â
$
1,617.99
/ea
Free Shipping & Returns
Key Features
Includes
(3) 2 1/4 in Stainless Steel Casters, Swivel
Nozzle Size
1/8 in
Housing Material
Stainless Steel
Cleaning Path
16 in
Operating Pressure - Maximum
4,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 78.299
- Zoro #
- G611974766
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Nozzle Size
- 1/8 in
- Overall Width
- 16 in
- Nozzle Connection Size
- 1/8 in
- Inlet Diameter
- 3/8 in
Details
- Item
- Surface Cleaner
- Includes
- (3) 2 1/4 in Stainless Steel Casters, Swivel
- Housing Material
- Stainless Steel
- Cleaning Path
- 16 in
- Operating Pressure - Maximum
- 4,000 psi
- Application Surface
- Elevated Surfaces, Floors, Walls
- Product Type
- Rotary Surface Cleaner
- Connection Type
- Threaded
- Water Input Temperature - Maximum
- 250 Degrees F
- Number of Nozzles
- 2
- Nozzle Connection Type
- Threaded
- Water Output Temperature - Maximum
- 250 Degrees F
- Number of Guns Included
- 1
- Number of Wheels
- 3
- Inlet Gender
- NPTF
Description
Surface Cleaner, 16 in Cleaning Path, Flow Rate Not Applicable, Stainless Steel Housing Material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.