Shop MAG-MATE
See all product information
Create Account
Block Magnet, Ceramic, 13 lb.
- Mfr # 187X4X4C5
- Zoro # G6122216
product price:Â
$
11.89
/ea
Key Features
Material
Ceramic
Max. Pull
13 lb
Thickness
0.187 in
Overall Length
4 in
Overall Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 187X4X4C5
- Zoro #
- G6122216
- UPC #
- 682241105104
- Country of Origin
- China
Dimensions
- Thickness
- 0.187 in
- Overall Length
- 4 in
- Overall Width
- 4 in
- Overall Height
- 3/16 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Details
- Material
- Ceramic
- Max. Pull
- 13 lb
- Item
- Ceramic Magnets
- Stability Temp.
- 480 Degrees F
- Color
- Black
- Pull Force - Maximum
- 4.5 lbf
- Shape
- Square
- Magnetized Direction
- Through Thickness
- Stability Temperature
- 350 Degrees F
- Weight Capacity
- 4.5 lb
Description
Block Magnet, Material Ceramic 8, Max. Pull 13 lb., Thickness 3/16 In., Overall Length 4 In., Overall Width 4 In., Overall Height 3/16 In., Stability Temp. 480 Degrees F
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.