This item is Discontinued.

3M #3903 DUCT TAPE  VINYL/GRAY4, 24PK 7100145925

This item is Discontinued.

3M

#3903 DUCT TAPE VINYL/GRAY4, 24PK (Discontinued)

Mfr # 7100145925
Zoro # G612307273
Country of Origin Unknown
Category Duct Tapes
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7100145925
Zoro #
G612307273
UPC #
-
Country of Origin
Unknown
Tape Color
Gray
Tape Backing Material
Vinyl
Tape Adhesive Material
Rubber

Dimensions

Imperial Tape Length
50.0 yd
Imperial Tape Width
2.0 in
Metric Tape Length
45.72 m
Metric Tape Width
50.8 mm
Duct Tape Length
50.0 yd
Duct Tape Width
2.0 inches
Tape Thickness
6.5 mil

Description

#3903 DUCT TAPE CS/24 VINYL/GRAY

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.