Shop SIMPLIFY
See all product information
Create Account
8 Tier Shoe Organizer with Cover
- Mfr # 4123-BLACKFEJ
- Zoro # G612333920
product price:
$
36.15
/ea
Key Features
Material
Non-Woven Cardboard
Length
23.62 in
Height
23.62 in
Width
11.81 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4123-BLACKFEJ
- Zoro #
- G612333920
- UPC #
- 633125812465
- Country of Origin
- China
- Material
- Non-Woven Cardboard
- Color
- Black
Dimensions
- Length
- 23.62 in
- Height
- 23.62 in
- Width
- 11.81 in
Description
Out of room in your closet? Organize all those fabulous shoes in the Simplify 8 tier shoe organizer. Designed to hold up to 24 pairs of shoes and comes complete with a non woven breathable roll-up cover. Made of a sturdy metal frame and durable shelves this shoe organizer can hold any type of shoe such as sneakers, heels flats or boots. The free standing shoe rack can go in your closet or in any room or hallway. Your home just got neater with the use of this 8 tier shoe rack!
- •Dimensions: 23.6"x 11.8"x 55"
- •8 Tier Storage-Holds up to 24 Pairs of Shoes
- •Non Woven Breathable Cover
- •No Tools required for Assembly
- •Roll Up Front Cover
- •Sturdy Metal Frame & Durable Shelves
- •Free Standing
- •Protects Shoes from Dust & Mildew
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.