Conversion Kit Assembly - E50, E85, E120 - Includes: AP6708-9 6
- Mfr # SP20530
- Zoro # G612371861
product price:
$
301.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
1 in
Width (In.)
1 in.
Depth (In.)
1 in.
Includes
Kit includes: AP6708-9 (6)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP20530
- Zoro #
- G612371861
- UPC #
- 662766605488
- Country of Origin
- Unknown
- Includes
- Kit includes: AP6708-9 (6)
Dimensions
- Length (In.)
- 1 in
- Width (In.)
- 1 in.
- Depth (In.)
- 1 in.
Description
- •Conversions help increase heating speed
- •Increase hot water output
- •Improves recovery time
- •Energy efficient
- •Extends lifespan of the unit
- •Improves performance in cold climates
- •Detailed installation instructions included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.