Shop RHEEM
See all product information
Create Account
Trim Ring
- Mfr # RTG20151AA
- Zoro # G612373995
product price:
$
12.99
/ea
Sold in multiples of 3 for
$38.97
Key Features
Length (In.)
15.15 in
Width (In.)
14.9 in.
Depth (In.)
0.75 in.
Application
Ensures safe and reliable operation of your water heater
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RTG20151AA
- Zoro #
- G612373995
- UPC #
- 662766491708
- Country of Origin
- Unknown
- Application
- Ensures safe and reliable operation of your water heater
Dimensions
- Length (In.)
- 15.15 in
- Width (In.)
- 14.9 in.
- Depth (In.)
- 0.75 in.
Description
- •OEM genuine factory authorized part
- •Made from durable materials
- •Ensures safe and reliable operation of your water heater
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.