Shop ASUS

TUF Z790-PLUS WIFI Gaming Desktop Motherboard - Intel Z790 Chipset - Socket LGA-1700 - ATX

  • Mfr # TUFGAMINGZ790PLUSWIFI
  • Zoro # G612433699

product price: 
$
326.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Size
ATX
DisplayPort
Yes
Total Number of USB Ports
8
Memory Technology
DDR5 SDRAM
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TUFGAMINGZ790PLUSWIFI
Zoro #
G612433699
UPC #
197105014503
Country of Origin
China
Item
Gaming Desktop Motherboard
DisplayPort
Yes
Total Number of USB Ports
8
Memory Technology
DDR5 SDRAM
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Number of PCI Express x4 Slots
1
HDMI Version
2.1
Number of PCI Express x16 Slots
2
Memory Speed Supported
5800 MHz, 6600 MHz, 6200 MHz, 4800 MHz, 7000 MHz, 5400 MHz, 6800 MHz, 5200 MHz, 7200 MHz, 6000 MHz, 6400 MHz, 5000 MHz, 5600 MHz
Controller Type
Serial ATA/600
PCI Express Standard
PCI Express 4.0, PCI Express 3.0, PCI Express 5.0
Gigabit Ethernet
Yes
Number of Memory Slots
4
Number of SATA Interfaces
4
VGA
Yes
2.5Gigabit Ethernet
Yes
Thunderbolt
Yes
Number of Onboard USB 2.0 Ports
4
Wireless LAN
Yes
RAID Levels
0, 1, 5, 10
Number of USB 3.2 Gen 2 Type-A Ports
2
Processor Generation Supported
13th Gen, 12th Gen
Maximum Memory Supported
128 GB
HDMI
Yes
Chipset Model
Z790
Number of M.2 Interfaces
4
Number of Network (RJ-45) Ports
1
Total Number of Expansion Slots
5
Total Processor Supported
1
Total Number of PCI Express Slots
5
Processor Supported
Core, Pentium Gold, Celeron
Number of Thunderbolt 4 Ports
1
Bluetooth Standard
Bluetooth 5.3
Package Contents
TUF Z790-PLUS WIFI Gaming Desktop Motherboard, 2 x SATA 6Gb/s cables, 1 x ASUS Wi-Fi moving antenna, 1 x TUF GAMING sticker, 2 x M.2 Rubber Packages, 1 x Screw package for M.2 SSD, 1 x TUF Certification card, 1 x User guide
S/PDIF
Yes
Total Number of Onboard USB Ports
7
Bluetooth
Yes
Number of USB 3.2 Gen 2 Type-C Ports
1
Number of PCI Express x1 Slots
2
Onboard Video
CPU Dependent Video
RAID Supported
Yes
Number of USB 3.2 Gen 1 Type-A Ports
4
Processor Socket
Socket LGA-1700
Audio Channels
7.1

Dimensions

Size
ATX

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.