Knuckle
- Mfr # 698-352
- Zoro # G612441878
product price:Â
$
416.99
/ea
Free Shipping & Returns
Key Features
Length
810 mm
Height
210 mm
Number of Holes
3
Color
Black; Natural
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 698-352
- Zoro #
- G612441878
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length
- 810 mm
- Height
- 210 mm
- Width
- 230 mm
Details
- Number of Holes
- 3
- Color
- Black; Natural
- Material
- Steel
Description
Direct replacement - this suspension knuckle is designed to replace the original knuckle on specific vehicles;Reliable fit - precision-engineered to match the dimensions of original components;Trustworthy construction - manufactured to strict standards using durable materials;Rigorously tested - thorough quality control measures ensure longevity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.