Shop DORMAN
See all product information
Create Account
Dust Shield
- Mfr # 947-020
- Zoro # G612442394
product price:Â
$
62.55
/ea
Key Features
Material
Steel
Thickness
1.2 mm
Color
Black
Outside Dia.
360 mm
Brake Type
Disc - Front
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 947-020
- Zoro #
- G612442394
- UPC #
- 885484974616
- Country of Origin
- Unknown
- Material
- Steel
- Color
- Black
- Brake Type
- Disc - Front
Dimensions
- Thickness
- 1.2 mm
- Outside Dia.
- 360 mm
Description
Effective replacement - designed to match the fit and function of the stock brake dust shield on specific vehicle applications;Longer service life - corrosion-resistant steel construction protects brakes from elements and debris;Ideal fix - directly replaces highly deterioration-prone original part;Precision-engineered - has undergone dimensional verification and salt spray testing to ensure quality
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.