Reman Climate Ctrl
- Mfr # 599-266
- Zoro # G612442455
product price:Â
$
452.99
/ea
Free Shipping & Returns
Key Features
Includes
1 HVAC Control Module
Terminal Gender
Male
Terminal Quantity
7
Connector Quantity
2
Mounting Type
Bolt On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 599-266
- Zoro #
- G612442455
- UPC #
- 885484720862
- Country of Origin
- Unknown
Details
- Includes
- 1 HVAC Control Module
- Terminal Gender
- Male
- Terminal Quantity
- 7
- Connector Quantity
- 2
- Mounting Type
- Bolt On
- Housing Color
- Black
- Connector Gender
- Female
- Terminal Type
- Pin
Description
Direct replacement - this HVAC control module matches the appearance and function of the original unit on specific vehicles;Functionality-tested - module has been tested to ensure the same operation as the stock module;Simple installation - no advanced vehicle knowledge is required for proper installation and setup;Trustworthy quality - backed by team of engineers and inspectors in the United States
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.