Shop DORMAN
See all product information
Create Account
Console Latch
- Mfr # 74930
- Zoro # G612446910
product price:Â
$
13.25
/ea
Key Features
Material
Plastic
Color
Black
Mounting Hole Quantity
2
Type
Center Console Latch
Length
1.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 74930
- Zoro #
- G612446910
- UPC #
- 885484753303
- Country of Origin
- China
Dimensions
- Length
- 1.38 in
- Width
- 1.68 in
Details
- Material
- Plastic
- Color
- Black
- Mounting Hole Quantity
- 2
- Type
- Center Console Latch
Description
Direct replacement - this center console latch is designed to match the fit and function of the original latch on specified vehicles;Restores functionality - this latch is made to fit and fully restore part functionality after the original latch fails;Durable construction - this part is made from quality materials to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.