Loaded Knuckle
- Mfr # 686-357
- Zoro # G612447412
product price:Â
$
423.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Includes
1 Loaded Knuckle, 1 Axle Nut
Mounting Hardware Included
Yes
Spline Quantity
26
Hub Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 686-357
- Zoro #
- G612447412
- UPC #
- 194883014299
- Country of Origin
- Unknown
- Material
- Steel
- Includes
- 1 Loaded Knuckle, 1 Axle Nut
- Mounting Hardware Included
- Yes
- Spline Quantity
- 26
- Hub Included
- Yes
- Grade Type
- Standard
- Color
- Natural
- Finish
- Painted
Description
Pre-pressed assembly - this complete loaded knuckle kit includes all necessary components ready for installation right out of the box;Saves hours - eliminates the possibility of extended time spent wrestling with individual corroded components;Simpler solution - no need for hydraulic press to perform complete bearing repair, making replacement faster and more predictable for both professionals and DIYers;Quality engineering - designed in the United States and backed by a century of automotive aftermarket experience
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.