Spout
- Mfr # GN2H8FC2JKABCP
- Zoro # G612473022
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content
Includes
Mounting Hardware
Shape
Gooseneck
Body Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GN2H8FC2JKABCP
- Zoro #
- G612473022
- UPC #
- 611943187019
- Country of Origin
- United States
Dimensions
- Inlet Connection Size
- 1 1/16 in
- Outlet Height
- 5 5/8 in
Details
- Finish
- Polished Chrome
- Standards
- ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content
- Includes
- Mounting Hardware
- Item
- Spout
- Shape
- Gooseneck
- Body Material
- Brass
- Flow Rate - Maximum
- 2.5 gpm
- Flow Type
- Laminar
- Reach
- 5 1/4 in
- Inlet Connection Type
- UNEF
- Inlet Connection Gender
- Female
- Compatible Manufacturer Part Number
- 786-E3ABCP
- Style
- Swivel
- Compatible Series
- Manual Faucets
- Product Type
- Spout
- Compatible Brand
- Chicago Faucets
- Container Type
- Swivel
- Sensor Body Style
- Swivel
Description
Spout, Finish Polished Chrome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.