Shop PATLITE

Tower Light Assemblies

  • Mfr # LR4-3M2LJBW-RYG
  • Zoro # G612481355

product price: 
$
265.99
/ea
Free Shipping & Returns

Key Features

Standards
UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class A
Voltage
100 to 240V AC
Overall Diameter
40 mm
Housing Material
Polycarbonate
Flashes per Minute
60
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LR4-3M2LJBW-RYG
Zoro #
G612481355
UPC #
-
Country of Origin
Indonesia
Item
Tower Light Assembly
Standards
UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class A
Voltage
100 to 240V AC
Housing Material
Polycarbonate
Flashes per Minute
60
Sound Volume - Maximum
85 dB
Number of Light Tiers
3
Water Resistance
Water Resistant
Includes Mounting Hardware
Mounting Hardware Included
Wattage
1.3 W
Housing Color
Off White
Light Source
LED
Control Protocol
Direct Wire
Mounting Mechanism
Bracket
Includes Sounder Tier
Sounder Tier Included
IP Rating
IP54
NEMA Rating
NEMA 13, NEMA 4X
Connection Type
Wire Leads
Operating Temperature - Minimum
-20 Degrees C
Light Tier Color
Amber, Green, Red
Sound Style
Buzzer
Light Operating Mode
Flashing, Steady
Operating Current
Max. 0.385 A, Typ. 0.16 A
For Location
Indoor
Sound Operating Mode
Steady, Intermittent
Operating Temperature - Maximum
50 Degrees C
Operating Voltage
100 to 240V AC

Description

NEMA Rating NEMA 13, NEMA 4X, 60 Flashes per Minute, Housing Material Polycarbonate, Standards UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class A, Tower Light Assembly

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.