Wall Mount, Plastic
- Mfr # 9020-9008
- Zoro # G612484066
product price:Â
$
50.19
/ea
Key Features
Includes
3M(TM) Adhesive Strips
Overall Length
55 mm
Compatible Product Type
Pipette Controller
Product Type
Wall Mount
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9020-9008
- Zoro #
- G612484066
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 55 mm
- Overall Height
- 85 mm
- Wire Rope Length
- 55 mm
- Length
- 55 mm
Details
- Item
- Wall Mount
- Includes
- 3M(TM) Adhesive Strips
- Compatible Product Type
- Pipette Controller
- Product Type
- Wall Mount
- Material
- Plastic
- Shell Material
- Plastic
Description
Wall Mount,Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.