Hexagonal Impact Socket Wrench Inserts
- Mfr # 3300528
- Zoro # G612485995
product price:Â
$
11.39
/ea
Key Features
Insertion Depth
10 mm
Fastening Tool Material
Chrome-Molybdenum Steel
Insert Dia. 1
21 mm
Drive Size
1/2 in
Actuation Type
Machine-Operated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3300528
- Zoro #
- G612485995
- UPC #
- 04060833005340
- Country of Origin
- Taiwan, Province of China
Dimensions
- Insertion Depth
- 10 mm
- Insert Dia. 1
- 21 mm
- Drive Size
- 1/2 in
- Insert Dia. 2
- 25 mm
- Insertion Depth 2
- 16 mm
Details
- Item
- Hexagonal Impact Socket Wrench Inserts
- Fastening Tool Material
- Chrome-Molybdenum Steel
- Actuation Type
- Machine-Operated
- Standards
- REACH Compliant, DIN 3129
Description
Hexagonal Impact Socket Wrench Inserts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.