Shop GEDORE
See all product information
Create Account
Hexagonal Impact Socket Wrench Inserts
- Mfr # 3300678
- Zoro # G612486367
product price:Â
$
75.19
/ea
Key Features
Fastening Tool Material
Chrome-Molybdenum Steel
Insertion Depth 2
29 mm
Actuation Type
Machine-Operated
Insertion Depth
18 mm
Standards
REACH Compliant, DIN 3129
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3300678
- Zoro #
- G612486367
- UPC #
- 04060833006996
- Country of Origin
- Taiwan, Province of China
- Item
- Hexagonal Impact Socket Wrench Inserts
- Fastening Tool Material
- Chrome-Molybdenum Steel
- Actuation Type
- Machine-Operated
- Standards
- REACH Compliant, DIN 3129
Description
Hexagonal Impact Socket Wrench Inserts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.