Side Coupler, Type Auto
- Mfr # 26890
- Zoro # G6124940
product price:Â
$
29.19
/ea
Key Features
Application
Automotive A/C
For Use With
A/C
Material
Brass
Type
Auto
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 26890
- Zoro #
- G6124940
- UPC #
- 672264026890
- Country of Origin
- China
Details
- Application
- Automotive A/C
- For Use With
- A/C
- Material
- Brass
- Type
- Auto
- Number of Pieces
- 1
- Item
- Side Coupler
- Tool Type
- Low Side Pro Style Coupler
Description
Side Coupler, Tool Type Port Coupler, Application Automotive A/C, For Use With A/C, Material Brass, Number of Pieces 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.