Shop BELKIN
See all product information
Create Account
Outlet Strip, USB, 12 Outlet(s) 6 ft.
- Mfr # BV11205006
- Zoro # G612496205
product price:Â
$
45.29
/ea
Key Features
Type
USB
Cord Length
6 ft.
Standards
UL Listed
Number of Outlets
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BV11205006
- Zoro #
- G612496205
- UPC #
- 722868758144
- Country of Origin
- China
Dimensions
- Cord Length
- 6 ft.
Details
- Item
- Outlet Strip
- Type
- USB
- Standards
- UL Listed
- Number of Outlets
- 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.