Shop DORMAN
See all product information
Create Account
TAILGATE CABLE
- Mfr # 38507
- Zoro # G612537687
product price:Â
$
15.29
/ea
Key Features
Length
21.13 in
Diameter
0.247 in
Universal Or Specific Fit
Specific
Packaging Type
Card
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38507
- Zoro #
- G612537687
- UPC #
- -
- Country of Origin
- China
- Universal Or Specific Fit
- Specific
- Packaging Type
- Card
- Material
- Metal
- Includes
- 1 Cable
Dimensions
- Length
- 21.13 in
- Diameter
- 0.247 in
Description
Direct replacement - this tailgate support cable fits specific vehicles to preserve tailgate stability;Durable construction - this part is made of quality materials for a long service life;Saves money - offers quality at a competitive price while preventing tailgate damage;Quality assured - this tailgate support cable has undergone virtual testing for fit, function and durability over time
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.