This item is Discontinued.

Asus ROG Strix Impact III Wireless P520ROGStrixImpactIIIWrls

This item is Discontinued.

Asus

ROG Strix Impact III Wireless (Discontinued)

Mfr # P520ROGStrixImpactIIIWrls
Zoro # G612671237
UPC # 197105278134
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P520ROGStrixImpactIIIWrls
Zoro #
G612671237
UPC #
197105278134
Country of Origin
China
Number of Batteries Supported
1
Platform Supported
PC
Maximum Battery Run Time
18.8 Day
Movement Detection
Optical
Wireless Receiver Interface
USB
Batteries Included
Yes
Bluetooth Version
5.1
Package Contents
Strix Impact III PS20 Gaming Mouse 1 x Wireless Receiver 1 x Quick Start Guide 1 x Warranty Booklet 1 x AA Battery 1 x AAA Battery 1 x AAA to AA Battery Converter Holder
Operating System Compatibility
Windows 11, Windows 10
Wireless Operating Frequency
2.40 GHz
Software Included
Armoury Crate
Movement Resolution (dpi)
36000
Power Source
Batteries
Ergonomic Fit
Symmetrical
Pointing Device Wireless Technology
Bluetooth/Radio Frequency
Maximum Acceleration
50 Gs
Pointing Device Connectivity Technology
Wireless
Battery Chemistry
Lithium (Li)
Mouse Tracking Speed
650-in/s
Pointing Device Host Interface
USB
Color
Black
Pointing Device Features
Portable, Lightweight, Finger Grip, RGB Lighting, Claw Grip
Item
Gaming Mouse

Dimensions

Length
4.7 in
Battery Size Supported
AA, AAA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.