TAILGATE GLASS HINGE
- Mfr # 924-554
- Zoro # G612680918
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Mounting Hardware Included
Yes
Universal Or Specific Fit
Specific
Material Thickness
51.5 in
Length
4.5 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 924-554
- Zoro #
- G612680918
- UPC #
- 37495882361
- Country of Origin
- Unknown
Dimensions
- Material Thickness
- 51.5 in
- Length
- 4.5 in
Details
- Item
- 2 Hinges
- Mounting Hardware Included
- Yes
- Universal Or Specific Fit
- Specific
- Color
- Black
- Material
- Aluminum
Description
Ideal replacement - this liftgate glass hinge directly replaces the original equipment hinge on specific vehicles;Durable construction - this hinge is made of quality materials to match the original equipment finish;Cost-effective solution - offers original equipment quality at competitive price;Quality tested - this part has undergone try-on and material testing to ensure a quality fit and long service life
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.