Shop DELTA
See all product information
Create Account
Check Stop Stem Assembly
- Mfr # RP2090
- Zoro # G612845614
product price:Â
$
44.80
/ea
Key Features
Product Type
Check Stop Stem Assembly
For Water Temperature
Hot/Cold
Overall Length
1 1/8 in
Overall Height
1 1/8 in
Part Type
Check Stop Stem Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP2090
- Zoro #
- G612845614
- UPC #
- 034449107501
- Country of Origin
- United States
Dimensions
- Overall Length
- 1 1/8 in
- Overall Height
- 1 1/8 in
- Overall Width
- 1/2 in
- Connection Size
- 1/2 in
- Wire Rope Length
- 1 1/8 in
- Length
- 1 1/8 in
Details
- Item
- Check Stop Stem Assembly
- Product Type
- Check Stop Stem Assembly
- For Water Temperature
- Hot/Cold
- Part Type
- Check Stop Stem Assembly
- Material
- Brass
- Compatible Series
- 1600, 600
- Compatible Brand
- Delta
- Connection Type
- NPT
- Compatible Product Type
- Delta
- Shell Material
- Brass
Description
Check Stop Stem Assembly, Connection Size 1/2 in, NPT, Overall Height 1 1/8 in, Overall Length 1 1/8 in, Overall Width 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.