SinglePoleInline, 300A, Female, Orange

  • Mfr # HBL300FO
  • Zoro # G6129602
product price: 
$
46.69
/ea

Key Features

Type
Plugs
Series
16
Terminal Connection
Double Set Screw
Male/Female
Female
Current Rating
300 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HBL300FO
Zoro #
G6129602
UPC #
783585112046
Country of Origin
China

Dimensions

Power Terminals Wire Size
#6 to 2/0
Maximum Wire Size
2/0 AWG
Overall Length
7.1 in
Overall Width
1.95 in
Minimum Wire Size
6 AWG
Wire Rope Length
7.1 in
Length
7.1 in

Details

Item
Single Pole Inline
Type
Plugs
Series
16
Terminal Connection
Double Set Screw
Male/Female
Female
Current Rating
300 A
Voltage Rating
600V AC, 600V DC
NEMA Rating
12, 3R, 4X
Standards
ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed
Fits
UL1691
Single Pole Device Style
Taper Nose
Cable Range
6 to 2/0
Material
Thermoplastic Elastomer
Amps AC/DC
300AC/DC
Conductor Material
Brass
Color
Orange
Amps AC
300 A
Contact Type
Single Cam
Housing Color
Orange
Compatible with Series
16
End Type
Taper Nose
NEMA Enclosure Rating
12, 3R, 4X
Contact Material
Brass
UL 94 Flammability Rating
HB
Terminal Connection Type
Double Set Screw
Housing Material
Thermoplastic Elastomer
Gender
Female
Performance
Electrical - Amperage Rating - 400A Maximum Electrical - Voltage Ratings - 600V AC Maximum 250V DC Maximum Environmental - Flammability - HB per UL94 or CSA 22.2. 0.17 Mechanical - Product Identification - Ratings are a permanent part of device Mechanical - Terminal Accommodation - #6 to 2/0 AWG
Industry Standard(s)
National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12
Voltage Rating Description
600V AC/DC
Style
Female
Current / Amperage Rating
300 A
Amperage Rating
300 A

Description

The HUBBELL Connector, Series 16, is a single pole female connector intended for use in temporary electrical power distribution applications. It features a taper nose style and accommodates cable sizes from 6 AWG to 2/0 AWG. The connector uses a double set screw terminal connection and is constructed with a thermoplastic elastomer housing.


Key Features of the HUBBELL Series 16 Single Pole Female Connector:

  • Amperage Rating: Rated for up to 300 A (AC/DC)

  • Voltage Rating: Suitable for use at up to 600V AC or 250V DC

  • Cable Range: Accepts wire sizes from #6 to 2/0 AWG

  • Contact Material: Brass single cam contact

  • Terminal Connection Type: Double set screw terminal connection secures the conductor within the connector

  • NEMA Enclosure Ratings: Meets NEMA Types 3R, 4X, and 12 requirements for protection against dust, water, and corrosion

  • Standards Compliance: Listed under UL and cUL; meets ANSI/NFPA 70 (NEC) standards; fits UL1691 specifications

  • Housing Material: Thermoplastic elastomer construction

  • Flammability Rating: HB per UL94 standard

Ratings & reviews