12-2985-01 Scotsman Timer Solid State
- Mfr # 12-2985-01
- Zoro # G612987277
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Height
1.14in
Length
3.62in
For Use With
0
Fits Brand
Scotsman Ice
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12-2985-01
- Zoro #
- G612987277
- UPC #
- -
- Country of Origin
- United States
- For Use With
- 0
- Item
- Ice Scotsman Solid State Timer
- Fits Brand
- Scotsman Ice
Dimensions
- Height
- 1.14in
- Length
- 3.62in
Description
This is a genuine OEM item made by Scotsman Ice
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.