Wall Elbow
- Mfr # 622-001CP
- Zoro # G613038503
product price:Â
$
48.29
/ea
Key Features
For Use With
Wall Elbow
Finish
Chrome
Material
Brass
Connection Size
1/2 in
Features
Not Vandal Proof
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 622-001CP
- Zoro #
- G613038503
- UPC #
- 611943187750
- Country of Origin
- Taiwan, Province of China
- Item
- Wall Elbow
- For Use With
- Wall Elbow
- Finish
- Chrome
- Material
- Brass
- Features
- Not Vandal Proof
- Connection Type
- NPSM, NPT
- Compatible Mfr. Model Number
- 150 series; 151 series; 152 series; 153 series; 154 series; SH-PB1 series; SH-PB4 series; SH-PB5 series; SH-TP1 series; SH-TP2 series; SH-TP4 series; SH-TP5 series; SH-TP6 series; SH-TP7 series;
- Compatible Manufacturer Part Number
- 150 Series, 151 Series, 152 Series, 153 Series, 154 Series, SH-PB1 Series, SH-PB4 Series, SH-PB5 Series, SH-TP1 Series, SH-TP2 Series, SH-TP4 Series, SH-TP5 Series, SH-TP6 Series, SH-TP7 Series
- Product Type
- Wall Elbow
- Compatible Product Type
- Wall Elbows
- Compatible Series
- Auto-Drain(TM)
- Ligature-Resistant
- Not Ligature-Resistant
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Connection Size
- 1/2 in
- Overall Height
- 2 1/8 in
- Overall Width
- 2 1/8 in
- Overall Diameter
- 2 1/8 in
- Overall Length
- 2 1/8 in
- Wire Rope Length
- 2 1/8 in
- Length
- 2 1/8 in
- Fits Chest Size
- Not Vandal Proof
Description
Wall Elbow, Connection Size 1/2 in, NPSM, NPT, Finish Chrome, For Use With Wall Elbow, Chicago Faucets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.