Step Drill Bit
- Mfr # 101703
- Zoro # G613302208
product price:Â
$
39.79
/ea
Sold in multiples of 5 for
$198.95
Key Features
Shank Diameter
3/8 in
Shank Type - Machining
Reduced with Three Flats
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Overall Length
2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 101703
- Zoro #
- G613302208
- UPC #
- 4007140082862
- Country of Origin
- Germany
Dimensions
- Shank Diameter
- 3/8 in
- Overall Length
- 2 3/4 in
- Size Range
- 1/4 in to 3/4 in
- Drill Bit Sizes Included
- 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
- Flute Length
- 3/4 in
- Maximum Hole Size
- 3/4 in
- Minimum Hole Size
- 1/4 in
- Number Hole Sizes
- 9
Details
- Item
- Step Drill Bit
- Shank Type - Machining
- Reduced with Three Flats
- Material - Machining
- High Speed Steel
- Finish - Machining
- Bright (Uncoated)
- Number of Flutes
- 2
- Drill Bit Point Type
- Split Point
- Primary Material Application
- Aluminum, Brass, Plastic, Steel
- Cutting Direction
- Right Hand
- Measurement System
- Fractional Inch
- Flute Type
- Spiral
- Sub Brand
- RUKO
- Spiral Direction
- Right Hand
- Step Increments
- 1/16 in
- For Tool Type
- Cordless Drill, Rotary Drill
Description
Step Drill Bit, High Speed Steel, Bright (Uncoated), 1/4 in to 3/4 in Size Range, Reduced with Three Flats, 3/8 in Shank Diameter, 2 3/4 in Overall Length
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.