Shop ONIX
See all product information
Create Account
Pro Team Paddle Bag, Pink/Black
Mfr # KZ7401-PPBPB
Zoro # G613322152
product price:
$
119.99
/ea
Free Shipping & Returns
Key Features
Width
13 in
Material
Polyester
Color
Pink/Black
Length
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KZ7401-PPBPB
- Zoro #
- G613322152
- UPC #
- 754806335568
- Country of Origin
- China
Dimensions
- Width
- 13 in
- Length
- 22 in
Details
- Material
- Polyester
- Color
- Pink/Black
Description
The ONIX Pickleball Pro Team Paddle Bag is generously sized to carry all of your pickleball tournament needs safely and securely. The durable polyester withstands tough abuse and features four zippered pockets including a shoe/wet storage zippered compartment. Easily carry the pickleball paddle bag with you using the hook and loop closure or with the padded shoulder straps. Measuring 22'' L x 13'' W x 13'' H, ONIX Pickleball has designed a pickleball bag specifically for your pickleball tournament needs to help you perform even better.
- •PADDLE WITH A PURPOSE ONIX Pickleball is donating $10,000 to IWIN (Indiana Women in Need Foundation) to increase awareness of this disease and aid families impacted by breast cancer
- •PRO TEAM PADDLE BAG Generously sized paddle bag to carry all of your tournament needs
- •LONG-LASTING DURABILITY Durable polyester withstands tough abuse; measuring 22” L x 13” W x 13” H
- •HOOK AND LOOP CLOSURE Nylon carry handle with hook and loop closure
- •EASY TO CARRY SHOULDER STRAPS Padded shoulder straps